Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 150Mm 4Ckts
Mfr # 151370402
Zoro # G105925809
product price: $3.79
/ea
Sold in multiples of 1500 for $5,685.00
$5,685.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 150.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370402
- Zoro # G105925809
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Material - Plating Termination | Matte Tin |
Pitch - Mating Interface | 2.50mm |
Material - Metal | Copper Alloy |
Material - Resin | Polyester |
Circuits (Loaded) | 4 |
Color - Resin | Natural |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Plating Mating | Matte Tin |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mini-Lock |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Single Ended | No |
Current - Maximum per Contact | 3.5A |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- Molex Communication Cables