Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 150Mm 3Ckts
Mfr # 151370302
Zoro # G605925637
product price: $3.25
/ea
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Board
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370302
- Zoro # G605925637
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Circuits (Loaded) | 3 |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Material - Resin | Polyester |
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Color - Resin | Natural |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 250V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Matte Tin |
Single Ended | No |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Product Name | Mini-Lock |
Current - Maximum per Contact | 3.5A |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- PROJEX Adptr Outlt 2-6 Ivy15A P (FA-357AE/11PRJ)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables