Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 100Mm 6Ckts
Mfr # 151370601
Zoro # G405925899
product price: $6.89
/ea
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Wire Size AWG 22
- Material - Metal Copper Alloy
- Pitch - Mating Interface 2.50mm
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370601
- Zoro # G405925899
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Details
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 250V AC (RMS)/DC |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 6 |
Material - Plating Mating | Matte Tin |
Material - Resin | Polyester |
Gender | Female-Female |
Material - Plating Termination | Matte Tin |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R81225)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- SOUTHWIRE In-Line Gfci Extension Cord (CO390902)
- A.R. NORTH AMERICA Vacuum Switch, 4.5,435,220V, 16A (0205005570)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables