Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 100Mm 5Ckts
Mfr # 151370501
Zoro # G005925725
product price: $4.89
/ea
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370501
- Zoro # G005925725
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Material - Resin | Polyester |
Material - Plating Termination | Matte Tin |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Plating min - Mating | 0.889µm |
Color - Resin | Natural |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 5 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Overmolded | No |
Single Ended | No |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- LEVITON GFI Receptacle (GFNL2-HGE)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- Molex Communication Cables