Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 100Mm 4Ckts
Mfr # 151370401
Zoro # G305925586
product price: $3.99
/ea
Sold in multiples of 1250 for $4,987.50
$4,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 100.00mm
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370401
- Zoro # G305925586
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Material - Resin | Polyester |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 250V AC (RMS)/DC |
Number of Rows | 1 |
Gender | Female-Female |
Material - Plating Mating | Matte Tin |
Material - Metal | Copper Alloy |
Color - Resin | Natural |
Material - Plating Termination | Matte Tin |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 4 |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Overmolded | No |
Single Ended | No |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Product Name | Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- Molex Communication Cables