Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 100Mm 3Ckts
Mfr # 151370301
Zoro # G805925666
product price: $3.29
/ea
Sold in multiples of 1500 for $4,935.00
$4,935.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Pitch - Mating Interface 2.50mm
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 250V AC (RMS)/DC
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370301
- Zoro # G805925666
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Details
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Matte Tin |
Material - Resin | Polyester |
Circuits (Loaded) | 3 |
Color - Resin | Natural |
Material - Plating Termination | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34B5)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- Molex Communication Cables