Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 100Mm 2Ckts
Mfr # 151370201
Zoro # G805925970
Sold in multiples of 2000 for $5,380.00
$5,380.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Wire/Cable Type UL 1061
- Wire Size AWG 22
- Pitch - Mating Interface 2.50mm
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151370201
- Zoro # G805925970
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Details
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 2.50mm |
Plating min - Mating | 0.889µm |
Material - Resin | Polyester |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Natural |
Gender | Female-Female |
Circuits (Loaded) | 2 |
Voltage - Maximum | 250V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Network Cable Tester (N044-000-R)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- ARMSTRONG 95M57 100438-03 Contactor 24V (95M57)
- AC WORKS 1.5FT L6-30P 30A 250V Locking Plug to 6-50 Welder Connector (WDL630650-018)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Molex Communication Cables