Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 8Ckt Cbl Assy Sr 600Mm White
Mfr # 151360806
Zoro # G905926044
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Resin Nylon
- Pitch - Mating Interface 2.00mm
- Gender Female-Female
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360806
- Zoro # G905926044
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Material - Resin | Nylon |
Pitch - Mating Interface | 2.00mm |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Plating min - Termination | 0.914µm |
Voltage - Maximum | 250V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 3.0A |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Color - Resin | White |
Circuits (Loaded) | 8 |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC (CPH02-B00-000A)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Molex Communication Cables