Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 8Ckt Cbl Assy Sr 50Mm White
Mfr # 151360800
Zoro # G405926063
product price: $4.59
/ea
Sold in multiples of 15 for $68.85
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Application Signal, Wire-to-Board
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360800
- Zoro # G405926063
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- Molex Communication Cables