Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 8Ckt Cbl Assy Sr 150Mm White
Mfr # 151360802
Zoro # G305926064
product price: $8.49
/ea
Sold in multiples of 15 for $127.35
$127.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15136
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360802
- Zoro # G305926064
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD363610)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Molex Communication Cables