Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 8Ckt Cbl Assy Sr 100Mm White
Mfr # 151360801
Zoro # G905926051
product price: $4.85
/ea
Sold in multiples of 1000 for $4,850.00
$4,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Application Signal, Wire-to-Board
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360801
- Zoro # G905926051
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables