Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 7Ckt Cbl Assy Sr 600Mm White
Mfr # 151360706
Zoro # G905926075
product price: $7.85
/ea
Sold in multiples of 15 for $117.75
$117.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15136
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360706
- Zoro # G905926075
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- LEVITON Receptacle (8430)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Molex Communication Cables