Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 7Ckt Cbl Assy Sr 50Mm White
Mfr # 151360700
Zoro # G705925865
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Pitch - Mating Interface 2.00mm
- Material - Metal Phosphor Bronze
- Current - Maximum per Contact 3.0A
- Plating min - Termination 0.914µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151360700
- Zoro # G705925865
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Pitch - Mating Interface | 2.00mm |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 3.0A |
Plating min - Termination | 0.914µm |
Gender | Female-Female |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 7 |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Color - Resin | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Yellow (HS365-S10-YELLOW)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- NOARK Overload 36 Amp 2P (RHU-80-36K1)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Molex Communication Cables