Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 7Ckt Cbl Assy Sr 300Mm White
Mfr # 151360703
Zoro # G905926037
product price: $4.69
/ea
Sold in multiples of 15 for $70.35
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Current - Maximum per Contact 3.0A
- Plating min - Termination 0.914µm
- Material - Plating Termination Tin
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360703
- Zoro # G905926037
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Current - Maximum per Contact | 3.0A |
Plating min - Termination | 0.914µm |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Color - Resin | White |
Lock to Mating Part | Yes |
Voltage - Maximum | 250V AC (RMS)/DC |
Pitch - Mating Interface | 2.00mm |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Circuits (Loaded) | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Molex Communication Cables