Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 7Ckt Cbl Assy Sr 150Mm White
Mfr # 151360702
Zoro # G005926074
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360702
- Zoro # G005926074
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 100 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2549SW0041)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Molex Communication Cables