Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 6Ckt Cbl Assy Sr 50Mm White
Mfr # 151360600
Zoro # G405925905
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Gender Female-Female
- Material - Resin Nylon
- Wire/Cable Type UL 1061
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360600
- Zoro # G405925905
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Gender | Female-Female |
Material - Resin | Nylon |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 6 |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Plating min - Termination | 0.914µm |
Pitch - Mating Interface | 2.00mm |
Color - Resin | White |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 8/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF8/10)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Molex Communication Cables