Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 6Ckt Cbl Assy Sr 450Mm White
Mfr # 151360605
Zoro # G205925860
product price: $4.79
/ea
Sold in multiples of 15 for $71.85
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Color - Resin White
- Wire/Cable Type UL 1061
- Number of Rows 1
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360605
- Zoro # G205925860
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Color - Resin | White |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Termination | 0.914µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- IFM Wireable M12 connector (E11145)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Molex Communication Cables