Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 6Ckt Cbl Assy Sr 300Mm White
Mfr # 151360603
Zoro # G905925801
product price: $4.15
/ea
Sold in multiples of 1000 for $4,150.00
$4,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Application Signal, Wire-to-Board
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360603
- Zoro # G905925801
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- SOUTHWIRE Building Wire, 10 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Black (22973201)
- LEVITON Wallplates S182-N (84047-40)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- Molex Communication Cables