Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 6Ckt Cbl Assy Sr 150Mm White
Mfr # 151360602
Zoro # G305925906
Sold in multiples of 1000 for $3,650.00
$3,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Circuits (Loaded) 6
- Wire/Cable Type UL 1061
- Voltage - Maximum 250V AC (RMS)/DC
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151360602
- Zoro # G305925906
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Circuits (Loaded) | 6 |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Plating min - Termination | 0.914µm |
Number of Rows | 1 |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Color - Resin | White |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- ZORO SELECT Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (8360FR)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- Molex Communication Cables