Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 6Ckt Cbl Assy Sr 100Mm White
Mfr # 151360601
Zoro # G705925933
product price: $3.75
/ea
Sold in multiples of 20 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Color - Resin White
- Circuits (Loaded) 6
- Pitch - Mating Interface 2.00mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360601
- Zoro # G705925933
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Details
Color - Resin | White |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.00mm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 3.0A |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Plating min - Termination | 0.914µm |
Gender | Female-Female |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 75A (783XY1)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- Molex Communication Cables