Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 5Ckt Cbl Assy Sr 50Mm White
Mfr # 151360500
Zoro # G805925697
product price: $5.59
/ea
Sold in multiples of 1000 for $5,590.00
$5,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Current - Maximum per Contact 3.0A
- Wire Size AWG 22
- Material - Resin Nylon
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360500
- Zoro # G805925697
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 250V AC (RMS)/DC |
Color - Resin | White |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Gender | Female-Female |
Plating min - Termination | 0.914µm |
Circuits (Loaded) | 5 |
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 2.00mm |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- Molex Communication Cables