Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 5Ckt Cbl Assy Sr 450Mm White
Mfr # 151360505
Zoro # G805925956
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Number of Rows 1
- Pitch - Mating Interface 2.00mm
- Material - Metal Phosphor Bronze
- Voltage - Maximum 250V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360505
- Zoro # G805925956
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Details
Number of Rows | 1 |
Pitch - Mating Interface | 2.00mm |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 250V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Plating min - Termination | 0.914µm |
Plating min - Mating | 0.889µm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 3.0A |
Color - Resin | White |
Circuits (Loaded) | 5 |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- HALEX 1/2 In Rigid Offset Nipple Each (90401)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables