Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 5Ckt Cbl Assy Sr 300Mm White
Mfr # 151360503
Zoro # G805925888
product price: $4.79
/ea
Sold in multiples of 20 for $95.80
$95.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Circuits (Loaded) 5
- Voltage - Maximum 250V AC (RMS)/DC
- Pitch - Mating Interface 2.00mm
- Plating min - Termination 0.914µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360503
- Zoro # G805925888
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Circuits (Loaded) | 5 |
Voltage - Maximum | 250V AC (RMS)/DC |
Pitch - Mating Interface | 2.00mm |
Plating min - Termination | 0.914µm |
Color - Resin | White |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- Molex Communication Cables