Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 3Ckt Cbl Assy Sr 50Mm White
Mfr # 151360300
Zoro # G405925868
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Voltage - Maximum 250V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360300
- Zoro # G405925868
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.28mm |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Pan Mount (HBL15TS375)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- Molex Communication Cables