Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 3Ckt Cbl Assy Sr 450Mm White
Mfr # 151360305
Zoro # G905925825
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15136
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360305
- Zoro # G905925825
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- Molex Communication Cables