Shop All Communication Cables
Molex
Rectangular Cable Assemblies Microclasp 3Ckt Cbl Assy Sr 300Mm White
Mfr # 151360303
Zoro # G105925793
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 2.00mm
- Gender Female-Female
- Number of Rows 1
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151360303
- Zoro # G105925793
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.28mm |
Details
Pitch - Mating Interface | 2.00mm |
Gender | Female-Female |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Color - Resin | White |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Plating min - Termination | 0.914µm |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Molex Communication Cables