Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 8Ckt 600Mm Sn
Mfr # 2163311084
Zoro # G405925660
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Termination Interface: Style Crimp or Compression, Straddle Mount-Edge Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311084
- Zoro # G405925660
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Plating Mating | Tin |
Single Ended | Yes |
Plating min - Mating | 1.000µm |
Current - Maximum per Contact | 3.0A |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V |
Color - Resin | Black |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 8 |
Product Name | EdgeLock |
Number of Rows | 1 |
Overmolded | No |
Connector to Connector | Edgelock-to-Pigtail |
Assembly Configuration | Single Ended Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables