Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 8Ckt 300Mm Sn
Mfr # 2163311083
Zoro # G705925629
product price: $7.95
/ea
Sold in multiples of 15 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 2.00mm
- Single Ended Yes
- Material - Plating Mating Tin
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311083
- Zoro # G705925629
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Pitch - Mating Interface | 2.00mm |
Single Ended | Yes |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Circuits (Loaded) | 8 |
Wire/Cable Type | UL 10002 |
Plating min - Mating | 1.000µm |
Voltage - Maximum | 125V |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST, Silver (FF4H)
- STANLEY Power Block 2 with 2 ft. Cord (30669)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Molex Communication Cables