Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 8Ckt 150Mm Sn
Mfr # 2163311082
Zoro # G205925617
Sold in multiples of 15 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163311082
- Zoro # G205925617
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Current - Maximum per Contact | 3.0A |
Wire/Cable Type | UL 10002 |
Pitch - Mating Interface | 2.00mm |
Plating min - Mating | 1.000µm |
Color - Resin | Black |
Voltage - Maximum | 125V |
Circuits (Loaded) | 8 |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Single Ended | Yes |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Connector to Connector | Edgelock-to-Pigtail |
Assembly Configuration | Single Ended Connector |
Product Name | EdgeLock |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14HUG32AF)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- Molex Communication Cables