Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 6Ckt 600Mm Sn
Mfr # 2163311064
Zoro # G905925610
product price: $8.25
/ea
Sold in multiples of 15 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Resin Nylon
- Termination Interface: Style Crimp or Compression, Straddle Mount-Edge Card
- Plating min - Mating 1.000µm
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311064
- Zoro # G905925610
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Material - Resin | Nylon |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Plating min - Mating | 1.000µm |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Color - Resin | Black |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- TRIPP LITE Spaced Outlet Surge Protector PowerStrip (ISOBAR4ULTRA)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Molex Communication Cables