Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 6Ckt 300Mm Sn
Mfr # 2163311063
Zoro # G405925622
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311063
- Zoro # G405925622
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Voltage - Maximum | 125V |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 6 |
Single Ended | Yes |
Material - Resin | Nylon |
Color - Resin | Black |
Plating min - Mating | 1.000µm |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Product Name | EdgeLock |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Molex Communication Cables