Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 6Ckt 150Mm Sn
Mfr # 2163311062
Zoro # G905925726
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216331
- Cable Length 150.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311062
- Zoro # G905925726
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Plating min - Mating | 1.000µm |
Single Ended | Yes |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Voltage - Maximum | 125V |
Circuits (Loaded) | 6 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Product Name | EdgeLock |
Number of Rows | 1 |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Assembly Configuration | Single Ended Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Molex Communication Cables