Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 6Ckt 100Mm Sn
Mfr # 2163311061
Zoro # G605925729
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163311061
- Zoro # G605925729
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 2.00mm |
Material - Plating Termination | Tin |
Plating min - Mating | 1.000µm |
Material - Plating Mating | Tin |
Color - Resin | Black |
Single Ended | Yes |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 10002 |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Number of Rows | 1 |
Overmolded | No |
Connector to Connector | Edgelock-to-Pigtail |
Product Name | EdgeLock |
Assembly Configuration | Single Ended Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Molex Communication Cables