Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 4Ckt 600Mm Sn
Mfr # 2163311044
Zoro # G405925943
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Application Signal, Wire-to-Board
- Wire/Cable Type UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311044
- Zoro # G405925943
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216331 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 4 |
Material - Resin | Nylon |
Plating min - Mating | 1.000µm |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Single Ended | Yes |
Number of Rows | 1 |
Product Name | EdgeLock |
Connector to Connector | Edgelock-to-Pigtail |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- Molex Communication Cables