Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 4Ckt 300Mm Sn
Mfr # 2163311043
Zoro # G205926041
Sold in multiples of 625 for $2,593.75
$2,593.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216331
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163311043
- Zoro # G205926041
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 1.000µm |
Current - Maximum per Contact | 3.0A |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Product Name | EdgeLock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Molex Communication Cables