Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 4Ckt 150Mm Sn
Mfr # 2163311042
Zoro # G305926026
product price: $5.35
/ea
Sold in multiples of 20 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311042
- Zoro # G305926026
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 2.00mm |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Single Ended | Yes |
Plating min - Mating | 1.000µm |
Circuits (Loaded) | 4 |
Assembly Configuration | Single Ended Connector |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Product Name | EdgeLock |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Molex Communication Cables