Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 4Ckt 100Mm Sn
Mfr # 2163311041
Zoro # G505926055
product price: $4.39
/ea
Sold in multiples of 675 for $2,963.25
$2,963.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Wire Size AWG 22
- Pitch - Mating Interface 2.00mm
- Termination Interface: Style Crimp or Compression, Straddle Mount-Edge Card
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311041
- Zoro # G505926055
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Pitch - Mating Interface | 2.00mm |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Voltage - Maximum | 125V |
Plating min - Mating | 1.000µm |
Single Ended | Yes |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Circuits (Loaded) | 4 |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables