Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 2Ckt 600Mm Sn
Mfr # 2163311024
Zoro # G305926002
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216331
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Application Signal, Wire-to-Board
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163311024
- Zoro # G305926002
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 1.000µm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 2 |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Color - Resin | Black |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 3.0A |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Product Name | EdgeLock |
Number of Rows | 1 |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Connector to Connector | Edgelock-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 50ft- Yellow (WL-SW-HD-100-50-YL)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Molex Communication Cables