Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 2Ckt 300Mm Sn
Mfr # 2163311023
Zoro # G505926062
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311023
- Zoro # G505926062
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216331 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Color - Resin | Black |
Plating min - Mating | 1.000µm |
Voltage - Maximum | 125V |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 3.0A |
Single Ended | Yes |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Circuits (Loaded) | 2 |
Product Name | EdgeLock |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 25 ft (16Y265)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- Molex Communication Cables