Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 2Ckt 150Mm Sn
Mfr # 2163311022
Zoro # G905925986
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216331
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311022
- Zoro # G905925986
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216331 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Voltage - Maximum | 125V |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 3.0A |
Color - Resin | Black |
Plating min - Mating | 1.000µm |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Circuits (Loaded) | 2 |
Single Ended | Yes |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.00mm |
Connector to Connector | Edgelock-to-Pigtail |
Overmolded | No |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Product Name | EdgeLock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Wht (SNAP2101ILWNA)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Molex Communication Cables