Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-S 2Ckt 100Mm Sn
Mfr # 2163311021
Zoro # G805926007
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Current - Maximum per Contact 3.0A
- Circuits (Loaded) 2
- Wire Size AWG 22
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163311021
- Zoro # G805926007
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 2 |
Color - Resin | Black |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 1.000µm |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- Molex Communication Cables