Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 8Ckt 600Mm Sn
Mfr # 2163301084
Zoro # G105926066
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Material - Plating Mating Tin
- Current - Maximum per Contact 3.0A
- Material - Resin Nylon
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301084
- Zoro # G105926066
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 1.000µm |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Circuits (Loaded) | 8 |
Wire/Cable Type | UL 10002 |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Molex Communication Cables