Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 8Ckt 300Mm Sn
Mfr # 2163301083
Zoro # G905925832
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Mating 1.000µm
- Material - Plating Termination Tin
- Pitch - Mating Interface 2.00mm
- Circuits (Loaded) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301083
- Zoro # G905925832
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Plating min - Mating | 1.000µm |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 8 |
Wire/Cable Type | UL 10002 |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Resin | Nylon |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- LEVITON Straight Blade Plug (5266-CY)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- Molex Communication Cables