Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 8Ckt 150Mm Sn
Mfr # 2163301082
Zoro # G805925833
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Mating 1.000µm
- Color - Resin Black
- Material - Plating Termination Tin
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301082
- Zoro # G805925833
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Plating min - Mating | 1.000µm |
Color - Resin | Black |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Voltage - Maximum | 125V |
Circuits (Loaded) | 8 |
Current - Maximum per Contact | 3.0A |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- WEIL MCLAIN Air Pressure Switch Kit (382-200-723)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- Molex Communication Cables