Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 8Ckt 100Mm Sn
Mfr # 2163301081
Zoro # G705925827
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Termination Interface: Style Crimp or Compression, Straddle Mount-Edge Card
- Wire Insulation Diameter 1.10-1.40mm
- Circuits (Loaded) 8
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163301081
- Zoro # G705925827
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10002 |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V |
Color - Resin | Black |
Material - Resin | Nylon |
Plating min - Mating | 1.000µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- AUTONICS Fiber Optic Sensor, LED, PNP, 1.53"H, 2.87"D (BF3RX-P)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- Molex Communication Cables