Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 6Ckt 600Mm Sn
Mfr # 2163301064
Zoro # G405925837
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216330
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301064
- Zoro # G405925837
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Plating min - Mating | 1.000µm |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Current - Maximum per Contact | 3.0A |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 10002 |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
Material - Resin | Nylon |
Overmolded | No |
Number of Rows | 1 |
Product Name | EdgeLock |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Connector to Connector | Edgelock-to-Edgelock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Molex Communication Cables