Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 6Ckt 300Mm Sn
Mfr # 2163301063
Zoro # G105925878
product price: $10.25
/ea
Sold in multiples of 15 for $153.75
$153.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216330
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301063
- Zoro # G105925878
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Plating min - Mating | 1.000µm |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 125V |
Circuits (Loaded) | 6 |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | EdgeLock |
Connector to Connector | Edgelock-to-Edgelock |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Molex Communication Cables