Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 6Ckt 150Mm Sn
Mfr # 2163301062
Zoro # G905925924
Sold in multiples of 15 for $152.25
$152.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216330
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163301062
- Zoro # G905925924
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 6 |
Material - Resin | Nylon |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 125V |
Pitch - Mating Interface | 2.00mm |
Plating min - Mating | 1.000µm |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Single Ended | No |
Connector to Connector | Edgelock-to-Edgelock |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Number of Rows | 1 |
Product Name | EdgeLock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.5)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Molex Communication Cables