Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 6Ckt 100Mm Sn
Mfr # 2163301061
Zoro # G405925936
product price: $9.99
/ea
Sold in multiples of 15 for $149.85
$149.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216330
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Plating min - Mating 1.000µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301061
- Zoro # G405925936
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.10-1.40mm |
Wire Size AWG | 22 |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 1.000µm |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Resin | Nylon |
Circuits (Loaded) | 6 |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 3.0A |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Overmolded | No |
Connector to Connector | Edgelock-to-Edgelock |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Number of Rows | 1 |
Product Name | EdgeLock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52D)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- SCHNEIDER ELECTRIC Compact discovery packs, Zelio Logic SR2 SR3, smart relay discovery pack, 12 IO, 100 to 240V AC (SR2PACKFU)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CRS20GRY)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- Molex Communication Cables