Shop All Communication Cables
Molex
Rectangular Cable Assemblies Edge Lock R-R 4Ckt 600Mm Sn
Mfr # 2163301044
Zoro # G405925912
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216330
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163301044
- Zoro # G405925912
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Series | 216330 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Material - Resin | Nylon |
Circuits (Loaded) | 4 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.00mm |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 10002 |
Color - Resin | Black |
Current - Maximum per Contact | 3.0A |
Plating min - Mating | 1.000µm |
Voltage - Maximum | 125V |
Termination Interface: Style | Crimp or Compression, Straddle Mount-Edge Card |
Material - Plating Termination | Tin |
Connector to Connector | Edgelock-to-Edgelock |
Product Name | EdgeLock |
Number of Rows | 1 |
Overmolded | No |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- UNITED SCIENTIFIC Knife Switch, Screw Posts, Single Pole, (KSW001)
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- Molex Communication Cables